| Chain Pitch | 1.5 in, 38.1 mm |
| Straight or Side-Flex | Side-Flexing |
| Chain Width | 4.5 in, 114.3 mm |
| Chain Strength | 500 lbs, 2220 N |
| Rod Material | Stainless Steel |
| Chain Number | 882TAB |
| Chain Material | P |
| Curve Retention | Tab |
| Series | Side-Flexing |
| Surface Type | Solid Top |
| Weight | 1.33 LB |
| EAN or UPC | 698210849122 |
-
Prop 65


