| Chain Number | 820 |
| Straight or Side-Flex | Straight Running |
| Chain Width | 3.25 in, 82.6 mm |
| Curve Retention | Straight |
| Chain Material | PS |
| Series | Straight Running |
| Chain Strength | 365 lbs, 1621 N |
| Chain Pitch | 1.5 in, 38.1 mm |
| Rod Material | Stainless Steel |
| Surface Type | Solid Top |
| Weight | 0.56 LB |
| EAN or UPC | 793699683851 |
-
Prop 65


