- 10012471 / NT820-23T_1-3/16IN_I_LF
| No. of Teeth | 23 |
| Bore Dia. | 1 3/16 in |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Chain Number | NT820 Sprockets |
| Pitch Dia. | 5.559 in, 141.21 mm |
| Material | LF |
| Bore Type | Idler |
| Sprocket Construction | Molded Non-Split Drum |
| Bore Shape | Round |
| Body Style | Block |
| Weight | 0.4 LB |
| EAN or UPC | 698210719173 |

