- 10012480 / NT820-25T_1-3/16IN_I_LF
| No. of Teeth | 25 |
| Bore Dia. | 1 3/16 in |
| Chain Number | NT820 Sprockets |
| Volume | 2.409 CDM |
| Body Style | Block |
| Pitch Dia. | 6.031 in, 153.2 mm |
| Sprocket Construction | Molded Non-Split Drum |
| Series | Thermoplastic |
| Material | LF |
| Bore Type | Idler |
| Bore Shape | Round |
| Weight | 0.5 LB |
| EAN or UPC | 698210719197 |

