- 10028596 / NS7700-31T_2-1/2IN_S_PA
| No. of Teeth | 31 |
| Series | Thermoplastic |
| Bore Dia. | 2-1/2 in |
| Volume | 7.079 CDM |
| Weight | 3.72 LB |
| EAN or UPC | 793699464634 |
| No. of Teeth | 31 |
| Series | Thermoplastic |
| Bore Dia. | 2-1/2 in |
| Volume | 7.079 CDM |
| Weight | 3.72 LB |
| EAN or UPC | 793699464634 |