features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Bore Type | Return |
| Split or Solid | Split |
| Molded or Machined | Machined |
| Flanged | No |
| Sprocket Series | 820 |
| Chain Pitch | 1.5 in, 38.1 mm |
| Bore Shape | Round |
| Construction | Machined - Split |
| Pitch Diameter | 6.98 in, 177.2 mm |
| Inch/Metric | Inch |
| No. of Teeth | 29 |
| Bore Size | 1.44 in |
| S-Dim | 3.61 in, 91.8 mm |
| Weight | 2.3 LB |
| EAN or UPC | 726166191412 |

