- 10028499 / N5996-9T_1-7/16IN_1KW2SS_POM
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-7/16 in |
| No. of Teeth | 9 |
| No. of Keyways | 1 |
| Weight | 0.88 LB |
| EAN or UPC | 793699427462 |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Bore Dia. | 1-7/16 in |
| No. of Teeth | 9 |
| No. of Keyways | 1 |
| Weight | 0.88 LB |
| EAN or UPC | 793699427462 |