- 10028501 / N6085-10T_2-1/2IN_S_1SS_POM
| No. of Set Screws | 1 |
| Bore Dia. | 2-1/2 in |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| No. of Teeth | 10 |
| Weight | 1.24 LB |
| EAN or UPC | 793699416930 |
| No. of Set Screws | 1 |
| Bore Dia. | 2-1/2 in |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| No. of Teeth | 10 |
| Weight | 1.24 LB |
| EAN or UPC | 793699416930 |