- 10028516 / NS1500-24T_40MM_S_PA
| Bore Dia. | 40 mm |
| Series | Thermoplastic |
| No. of Teeth | 24 |
| Volume | 2.409 CDM |
| Weight | 0.53 LB |
| EAN or UPC | 793699262056 |
| Bore Dia. | 40 mm |
| Series | Thermoplastic |
| No. of Teeth | 24 |
| Volume | 2.409 CDM |
| Weight | 0.53 LB |
| EAN or UPC | 793699262056 |