- 10028536 / NS5700-24T_1-1/4IN_I_PA
| Body Style | Block |
| Volume | 2.409 CDM |
| Series | Thermoplastic |
| Material | PA |
| Bore Shape | Round |
| Pitch Dia. | 5.795 in, 147.2 mm |
| Chain Number | NS5700 Sprockets |
| Bore Type | Idler |
| No. of Teeth | 24 |
| Sprocket Construction | Molded Split Sprocket |
| Bore Dia. | 1 1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 793699141580 |

