- 10028578 / NS7700-18T_1-7/16IN_I_PA
| No. of Teeth | 18 |
| Volume | 2.409 CDM |
| Bore Dia. | 1-7/16 in |
| Series | Thermoplastic |
| Weight | 0.9 LB |
| EAN or UPC | 793699251876 |
| No. of Teeth | 18 |
| Volume | 2.409 CDM |
| Bore Dia. | 1-7/16 in |
| Series | Thermoplastic |
| Weight | 0.9 LB |
| EAN or UPC | 793699251876 |