- 10028590 / NS7700-21T_1-3/8IN_1KW1SS_PA
| Volume | 2.409 CDM |
| No. of Set Screws | 1 |
| No. of Keyways | 1 |
| Bore Dia. | 1-3/8 in |
| No. of Teeth | 21 |
| Series | Thermoplastic |
| Weight | 1.0 LB |
| EAN or UPC | 793699169041 |
| Volume | 2.409 CDM |
| No. of Set Screws | 1 |
| No. of Keyways | 1 |
| Bore Dia. | 1-3/8 in |
| No. of Teeth | 21 |
| Series | Thermoplastic |
| Weight | 1.0 LB |
| EAN or UPC | 793699169041 |