features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip.
- Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
| Bore Size [Min] | 0.75 in |
| Torque Capacity [Min] | 10 lb-ft |
| Bore Shape | Straight |
| Recovery Style | Automatic |
| Type | Torque Overload Devices |
| Bore with Key & Setscrew [Max] | 0.875 in |
| Torque [Min] | 13.6 Nm |
| Trip Torque [Min] | 10 |
| Detection Method | Friction Pad |
| Series | 250A |
| Torque Capacity [Max] | 40 lb-ft |
| Bore Size (in) | 0.75 in |
| Total Length | 1.875 in, 47.625 mm |
| Bore Size [Max] | 0.75 in |
| Sprocket Bore Dia. | 1.627/1.629 |
| RPM [Max] | 1400 |
| Torque [Max] | 74.8 Nm |
| Reset Type | Automatic |
| O.D. | 2.5 in, 63.5 mm |
| Weight | 1.0 LB |
| EAN or UPC | 662288478836 |

