features
- Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams
- Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip.
- Morse torque limiters are simple design, economical, easy adjustment, compact and dependable
| Bore Shape | Straight |
| Type | Torque Overload Devices |
| Reset Type | Automatic |
| Bore with Key & Setscrew [Max] | 1.125 in |
| Torque [Max] | 149.6 Nm |
| Total Length | 2.438 in, 61.913 mm |
| Detection Method | Friction Pad |
| RPM [Max] | 1400 |
| Sprocket Bore Dia. | 1.94/1.942 |
| Series | 350A |
| Torque [Min] | 34 Nm |
| O.D. | 3.5 in, 88.9 mm |
| Bore Size (in) | 0.75 in |
| Torque Capacity [Min] | 25 lb-ft |
| Recovery Style | Automatic |
| Trip Torque [Min] | 25 |
| Bore Size [Max] | 0.75 in |
| Torque Capacity [Max] | 110 lb-ft |
| Bore Size [Min] | 0.75 in |
| Weight | 2.5 LB |
| EAN or UPC | 662288478904 |

