Garlock Sealing
21840-8628
64X8628|FKM CRS|KANBAN-WHEEL SEAL|41.875"ID|43.500"OD|1.000"THK|WHEEL SEAL|GREEN FKM
Item #101933332
| Shaft Dia. | 41.875 in |
| Construction | Model 64WS |
| Lip Material | Fluoroelastomer - Viton |
| Inch/Metric | Inch |
| Housing Bore Dia. | 43 1/2 in |
| Weight | 22.65 LB |
| EAN or UPC | 717744027438 |
