Garlock Sealing
21911-4438
64X4438 NIT CRS KANBAN-WHEEL SEAL 37.500"ID 39.500"OD .875"THK WHEEL SEAL HEAVY DUTY GARTER SPRING MOLD 23163
Item #101936316
| Shaft Dia. | 37.5 in |
| Construction | Model 64WS |
| Lip Material | Nitrile |
| Inch/Metric | Inch |
| Housing Bore Dia. | 39 1/2 in |
| Weight | 17.37 LB |
| EAN or UPC | 717744028886 |
