- 10286782 / DSS5203J/07UJ DRV SHAFT STAINL ESS 3.000
features
- 3.000 in diameter stainless steel drive shaft for Quadrive unit size 5203. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
| Output Shaft Diameter | 3 in |
| Material | Stainless Steel |
| Series | Quadrive Accessories |
| Weight | 20.61 LB |
| EAN or UPC | 782934188220 |

