Skip to content Skip to navigation menu
Falk Corp.DSS5215J/09UJ3.437

DSS5215J/09UJ3.437

10286786 / DSS5215J/09UJ DRV SHAFT STAINL ESS 3.437
Item #103170683
Falk Corp.DSS5215J/09UJ3.437
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • 3.437 in diameter stainless steel drive shaft for Quadrive unit size 5215. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
Output Shaft Diameter 3.437 in
Series Quadrive Accessories
Material Stainless Steel
Weight 50.0 LB
EAN or UPC 782934174230
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison