Skip to content Skip to navigation menu
Falk Corp.DSS5307JSC/10UJ3.4

DSS5307JSC/10UJ3.4

10286789 / DSS5307JSC/10UJ DRV SHFT SS 3.437 3H
Item #101550464
Falk Corp.DSS5307JSC/10UJ3.4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • 3.437 in diameter stainless steel drive shaft for Quadrive unit size 5307. Meets CEMA standards and includes the drive shaft, drive key, thrust washer, retaining ring, and trough end mounting hardware.
Output Shaft Diameter 3.437 in
Material Stainless Steel
Series Quadrive Accessories
Weight 126.0 LB
EAN or UPC 782934174254
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison