- 10286683 / 5107J09A BASIC DRIVE
features
- Size 5107 shaft mounted parallel helical gear drive with a 9:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Exact Ratio | 9.462 |
| High Speed Shaft Dia. | 0.875 in |
| Nominal Ratio | 9 |
| Lip Seal Material | Viton |
| High Speed Shaft Length | 2 in |
| Recommended Driven Shaft Length [Nom] | 5 in |
| Width Through Housing | 5.92 in |
| HSS to LSS Centerline Distance | 2.9 in |
| Low Speed Shaft Dia. | 1.438 in |
| Series | Quadrive Accessories |
| High Speed Shaft [Max] | 1798 rpm |
| Weight | 54.0 LB |
| EAN or UPC | 782934634536 |

