- 10286686 / 5115J05A BASIC DRIVE
features
- Size 5115 shaft mounted parallel helical gear drive with a 5:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| High Speed Shaft [Max] | 1769 rpm |
| Width Through Housing | 6.6 in |
| High Speed Shaft Dia. | 1.125 in |
| Exact Ratio | 5.053 |
| Low Speed Shaft Dia. | 1.938 in |
| Lip Seal Material | Viton |
| Recommended Driven Shaft Length [Nom] | 5.5 in |
| Nominal Ratio | 5 |
| Series | Quadrive Accessories |
| HSS to LSS Centerline Distance | 3.49 in |
| High Speed Shaft Length | 2.5 in |
| Weight | 160.2 LB |
| EAN or UPC | 782934634567 |

