- 10286687 / 5115J09A BASIC DRIVE
features
- Size 5115 shaft mounted parallel helical gear drive with a 9:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Recommended Driven Shaft Length [Nom] | 5.5 in |
| Nominal Ratio | 9 |
| High Speed Shaft Dia. | 1.125 in |
| Low Speed Shaft Dia. | 1.938 in |
| Series | Quadrive Accessories |
| High Speed Shaft Length | 2.5 in |
| High Speed Shaft [Max] | 1778 rpm |
| Width Through Housing | 6.6 in |
| Lip Seal Material | Viton |
| Exact Ratio | 9.357 |
| HSS to LSS Centerline Distance | 3.49 in |
| Weight | 160.2 LB |
| EAN or UPC | 782934634574 |

