- 10286821 / 5407J14A BASIC DRIVE
features
- Size 5407 shaft mounted parallel helical gear drive with a 14:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Lip Seal Material | Viton |
| Exact Ratio | 13.89 |
| Recommended Driven Shaft Length [Nom] | 8.5 in |
| Nominal Ratio | 14 |
| High Speed Shaft [Max] | 1736 rpm |
| HSS to LSS Centerline Distance | 8.03 in |
| High Speed Shaft Length | 6.06 in |
| Low Speed Shaft Dia. | 4.438 in |
| Width Through Housing | 8.3 in |
| Series | Quadrive Accessories |
| High Speed Shaft Dia. | 2.5 in |
| Weight | 594.0 LB |
| EAN or UPC | 782934268984 |

