- 10286707 / 5415J14A BASIC DRIVE
features
- Size 5415 shaft mounted parallel helical gear drive with a 14:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Viton seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
| Series | Quadrive Accessories |
| Low Speed Shaft Dia. | 4.938 in |
| Lip Seal Material | Viton |
| High Speed Shaft Length | 6.76 in |
| Nominal Ratio | 14 |
| Exact Ratio | 13.61 |
| Width Through Housing | 10.3 in |
| High Speed Shaft [Max] | 1701 rpm |
| Recommended Driven Shaft Length [Nom] | 10.375 in |
| High Speed Shaft Dia. | 2.5 in |
| HSS to LSS Centerline Distance | 8.02 in |
| Weight | 850.0 LB |
| EAN or UPC | 782934269011 |

