description
- Laser level tripod includes industry standard 5/8 In. x 11 mounting threads, a flat head design, and quick-release legs. Extends from 38 In. closed up to 60 In. when opened. Its pointed steel feet are stable on any terrain.
features
- Quick-release legs for fast & easy setup
- Height 60 In. opened and 38 In. closed
- Has a lightweight, durable aluminum construction
- Pointed steel feet are stable on any terrain
- Industry standard 5/8 In. x 11 mounting threads, with flat head design
- Built in strap for easy transport
- 3-year limited warranty, 1-year free service contract, and 90-day money back guarantee
- Independently certified to applicable standards
| Weight | 9.8 LB |
| EAN or UPC | 28877561325 |

