Skip to content Skip to navigation menu
Gearwrench68-079G

68-079G

SET PLR RET RNG
Item #115119302
Gearwrench68-079G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • GEARWRENCH offers a broad range of snap and retaining ring pliers in the most common tip sizes. They are available in external, internal, and convertible styles and with either fixed and replaceable tips.

features

  • Use with internal or external retaining rings
  • Contains 3 pliers and 3 replacement tip sets
  • Spring loaded handles speed operation
  • Replaceable tips are locked into place with a set screw
  • Works on shafts and bore diameters from 1/8" to 4"
  • Includes blow mold case for storage and organization
  • Meets or exceeds ASME B107.19-2004 and US Federal Spec. GGG-P-480E
  • Made in the USA
Weight 3.56 LB
EAN or UPC 99575680793
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison