Skip to content Skip to navigation menu
Gearwrench83168

83168

CART TL 4DRW
Item #115021795
Gearwrench83168
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The new heavy-duty four-drawer utility cart from GEARWRENCH is easy to assemble, with pressed-in nuts for bolt attachments with no loose nuts or washers, and stands a full 42 inches tall when assembled. The storage capacity of the till and two drawers is over 10,700 cubic inches. Each drawer's ball bearing slides are rated to a 100lb load, and the overall cart load capacity is over 600 pounds. The drawer pulls are brushed aluminum and feature a trigger latch retention system that keeps them securely closed when mobile. The four legs feature full-length molded bumpers which protect cart and other surfaces . The hidden caster bolts provide a large, smooth, clear storage surface in the bottom tray. The casters are 5” x 2” polyurethane with dual-locking top pedal brake - 2 swivel casters and 2 fixed – so this cart goes where you push it and stays where you park it. This cart also includes an external power tool rack and a storage area in the till where you can store long screwdrivers or pry bars and still lock the lid. All storage areas come with a black EVA foam liner to protect the interior surfaces and prevent tools from sliding. The cart has a black and orange powder coat, and also features a heavy-duty chrome side handle with a rubber grip, making it easier to grip and steer.

features

  • 42" tall cart offers greater storage capacity
  • Heavy gauge steel body for 650 lb. load capacity
  • Recessed 'through holes' in till area allow for the secure storage of extra long items like pry bars
  • 4 large, heavy-duty polyurethane casters for greater mobility and strength
  • 2 stationary and 2 dual-locking that lock caster pivot and wheel rotation
  • Includes convenient external bolt on power tool rack
  • Heavy-duty chrome side handle with rubber grip for durability and control
  • Full-height corner bumpers protect cart and surroundings
  • Smooth bottom tray and durable side storage is ideal to hold a range of items
  • Simple and fast assembly without any loose nuts or washers
  • 5 year limited warranty
Weight 153.3 LB
EAN or UPC 99575831683
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison