Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
GearwrenchGW5525ST

GW5525ST

55" x 25" OPTIONAL SS TOP
Item #115022057
GearwrenchGW5525ST
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Available as an optional item in the GEARWRENCH Extreme Tools® storage series are stainless steel worktops. The worktops fit over the MDF tops that are provided with the cabinets. They are manufactured from durable grade 304 stainless steel and are available in both the 55 in and 72 in lengths.

features

  • Optional work surface for installation over existing MDF top on Extreme Tools® Series Cabinets
  • Grade 304 stainless steel provides improved durability and resistance to oxidation or corrosion
  • 1 mm thickness
  • Works with Extreme Tool® series 55" cabinets GW552512RCBKC and GW552512RCBKR
Weight 0.0 LB
EAN or UPC 99575521256
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison