- 1.25 in Chain Pitch
- Steel Material
- 0.375 in Pin Diameter
- 3.05 Overall Width
description
- R1002R10BX Standard-Approved Performance Roller Chains
| No. of Strands | 2 |
| Chain Type | ANSI |
| Pins & Rollers | Standard |
| Link Plates Thickness | 0.156 in |
| Chain No. | 100 |
| Chain Construction | Riveted |
| Pin Diameter | 0.375 in |
| Roller Dia. | 3/4 in |
| Side Bow | No |
| Roller Width | 3/4 in |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Material | Steel |
| Chain Pitch | 1.25 in |
| Link Plates Height | 1.156 in |
| Volume | 0.194 Hectoliter |
| Pin Overall Length | 3 1/16 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Sidebar Height | 1.13 in |
| Package Type | 10 Foot Box |
| No. of Strands Across | 2 |
| Duty | Standard-Duty |
| Overall Width | 3.05 |
| Distance Between Sidebars | 0.75 |
| Sidebar Thickness | 0.16 in |
| Ultimate Average Strength | 52000 ft-lb |
| Weight | 4.98 LB |
| EAN or UPC | 662327124564 |

