- MADE TO ORDER - CALL FOR PRICE
| Radial Dynamic Load Capacity | 19860 lb |
| Vibration Frequency Outer Ring Defect | 0.1055 cps |
| Grease Fitting Size | 1/8 NPT |
| Size Code | 4 |
| Shaft Locking | Shurlok Tapered Adapter |
| Vibration Frequency Inner Ring Defect | 0.1445 cps |
| Static Load Rating | 20900 lb |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.0070 cps |
| Vibration Frequency Roller Spin | 0.0499 cps |
| RPM [Max] | 5250 rpm |
| Housing Material | Cast Iron |
| Lubrication Type | Exxon Ronex MP Std |
| Retainer Type | Engineered Polymer |
| Bearing Type | Spherical Roller |
| Weight | 6.1 LB |
| EAN or UPC | 662864638760 |

