- Yoke Roller
- Roller Bearing Type
- 100 mm Inside Diameter
- 240 mm Roller Diameter
- 105 mm Overall Width
| I.D. | 100 mm |
| Bearing Type | Double Row Cylindrical Rollers |
| Overall Width | 105 mm |
| Inch/Metric | Metric |
| Roller Dia. | 240 mm |
| Enclosure | Low Gap Shields |
| Roller Type | Crowned |
| Roller Width | 103 mm |
| Series | NNTR |
| Material | Steel |
| Weight | 72.336 LB |
| EAN or UPC | 4054364121488 |

