- Ball Bearing
| Outer Ring Width | 1.654 in, 42 mm |
| O.D. | 2.953 in, 75 mm |
| I.D. | 1.772 in, 45 mm |
| Inner Ring Width | 2.244 in, 57 mm |
| Static Load Rating | 314732.52 lbf, 1400 kN |
| Basic Dynamic Load Rating | 62946.504 lbf, 280 kN |
| Relubrication Feature | With |
| Weight | 2.212 LB |
| EAN or UPC | 7316571448626 |

