Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Milwaukee Tool4097-20

4097-20

DRILL DMD 500/1000 15A CL
Item #103966356
Milwaukee Tool4097-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Diamond coring motors are used with Vac-u-rig and Dymo-Rig diamond core rigs to drill holes into reinforced concrete. This 15 amp model provides core drilling power where 20 amp service is unavailable. This unit has a 500 RPM or 1000 RPM operating speed. The 4097-20 uses a clutch to protect gears and motor against overload. This unit will handle core bits from 1-1/4 in. to 5 in. diameter.

features

  • Two speeds: 500 and 1000 RPM
  • 15 amp motor
  • Clutch protection protects gears and motor
  • Built-in water swivel
Weight 30.71 LB
EAN or UPC 45242009466
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison