features
- Designed for striking metal, concrete and stone
- Strong fiberglass handle with non-slip cushion
| Overall Length | 15.6875 in |
| Head Length | 3 in |
| Handle Length | 12 11/16 in |
| Handle Material | Fiberglass |
| Face Diameter | 1 11/16 in |
| Head Wt. | 2 1/2 lb |
| Weight | 3.28 LB |

