Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
White LightningS00607LQ

S00607LQ

SPRAYON BELT DRESSING
Item #101711775
White LightningS00607LQ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping

features

  • Conditions belts while increasing pulling power up to 50%
  • Reduces squeaky noise
  • Can be applied directly to belts and sheaves of v-belts while running
  • Only an occasional repeat application is required to maintain full power
  • Contains no asphalt or rosin
  • Will not glaze or collect dirt or dust
  • Does not contain any greenhouse gas propellants
Weight 1.208 LB
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison