The Tradesman XC vise is designed to handle the most demanding clamping applications under the most extreme environmental conditions. Unlike most vises that have a fixed center nut, all Tradesman round channel vises use a nut anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, all Tradesman vises are equipped with main jaws, pipe jaws and a machined anvil work surface. The Tradesman XC models also include electroless nickel coating of key components, prolonging life in corrosive environments, saving hundreds of dollars on repairs and avoiding countless hours of lost work downtime.
features
Coated components last up to 5x longer before onset of corrosion*
Enclosed design keeps lubrication in and contaminants out for a lifetime of smooth operation
Redesigned spindle assembly improves overall product life and durability
Precision slide bar eliminates movement in the front jaw regardless of opened distance
Machined steel serrated jaws with electroless nickel coating provide increased durability and an extended life of use
Reversible jaw inserts are serrated on one side for extra grip and smooth on the other to prevent marring on softer surfaces
60,000 PSI ductile iron body, jaw and base is virtually indestructible with 2X the strength of grey cast iron
Longer spindle nut ensures smooth movement and a stronger straight-line pull
Large anvil designed to take a beating while forming and shaping materials
360° swivel base with double lockdowns for easy and secure access while in use
Weight
68.05 LB
EAN or UPC
731325772937
We're here for you
with Service Centers across the country - We have your back