Scotch® Magic™ Tape is the original matte finish, invisible tape. It is the preferred tape for offices, home offices, and schools. Write on it with pen, pencil or marker.
features
The original matte-finish, invisible tape
Stands up to faxes, scanners and copiers
Comes off the roll smoothly, cuts easily
Preferred tape for offices, homes and schools
Scotch® Magic™ Tape Refills are compatible with all of the Scotch® Brand desktop dispensers for easy use
Disappears on office paper
Write on it with pen, pencil or marker
Photo safe
Made in the USA with globally sourced materials
3/4 in. x 1000 in., 3 Rolls, 1 in. core
Great for quick fixes, mounting or additions to your project
Easy-to-apply design that doesn't dry out
Dispenser
No
Overall Length [Max]
25.4 mm
Tape Length
1000 in
Overall Length [Min]
1000 in
Core Size
1 in, 25.4 mm
Tape Width
0.75 in
Color
Transparent
Weight
14.42 LB
EAN or UPC
21200519017
We're here for you
with Service Centers across the country - We have your back