- 0.875 in Inside Diameter - 1.5 in Outside Diameter
- 3.75 in Center Distance - 140TC Frame
- Shaft Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Alloy shafting
| Output Torque | 3993 in lbs |
| Service Factor | 1 |
| Output Speed | 117 rpm |
| Input HP | 8.87 |
| Ratio | 15:1 |
| Housing Material | Cast Iron |
| Output Direction | Right |
| Output Torque Range | 2500 to 5000 in lbs |
| Center Distance Range | Above 3.25 in |
| Input Style | C-Face Quill |
| Output Style | Shaft |
| Center Distance | 3.75 in |
| Style | C |
| Frame Size | 140TC |
| Gear Type | Worm |
| I.D. | 0.875 in |
| HP Range | 7 1/2 hp |
| No. of Reductions | Single |
| O.D. | 1.5 in |
| Weight | 90.0 LB |
| EAN or UPC | 662798594040 |

