- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.65 in Outer Diameter
- 0.47 in Width
- Stainless Steel Material
| Material | Stainless Steel |
| Bore Type | Cylindrical |
| I.D. | 0.79 in, 20 mm |
| Lubricant | Solid Oil |
| O.D. | 1.65 in, 42 mm |
| Inner Ring Width | 0.47 in, 12 mm |
| Inch/Metric | Metric |
| Seal Type | Contacting Seal |
| O.D. Type | Cylindrical |
| Cage Material | Stainless Steel |
| Outer Ring Width | 0.47 in, 12 mm |
| Enclosure | Seal on Both Sides |
| Series | 60 |
| Width | 0.47 in, 12 mm |
| Bearing Type | Deep Groove |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.169 LB |
| EAN or UPC | 97741136358 |

