Dixon Valve & Coupling
13ILH600
304 Stainless Steel 6 in Heavy Duty I-line/Q-line Clamp
Item #111059366
- 6 in Tube Outside Diameter
- 304 Stainless Steel Material
| Pressure Rating | 150 PSI at 70 °F, 100 PSI at 250 °F |
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Tube O.D. | 6 in |
| Weight | 2.92 LB |
