| Sheave Construction | Spoked |
| Bore Type | TB Bushed |
| O.D. | 12.75 in |
| Material | Cast Iron |
| Series | A-B Taper Sheaves |
| Face Width | 2 1/2 |
| No. of Grooves | 3 |
| Length Through Bore | 1.75 in |
| Weight | 25.8 LB |
| EAN or UPC | 806372100122 |
| Sheave Construction | Spoked |
| Bore Type | TB Bushed |
| O.D. | 12.75 in |
| Material | Cast Iron |
| Series | A-B Taper Sheaves |
| Face Width | 2 1/2 |
| No. of Grooves | 3 |
| Length Through Bore | 1.75 in |
| Weight | 25.8 LB |
| EAN or UPC | 806372100122 |