- 3/8" E-Pac Coup,3/8" M NPTF, 316SS
applications
- Designed for high pressure applications including hydraulic rams and pumps where low flow and pressures up to 10,000 PSI are encountered Hydraulic tools jacks hand pumps fire rescue tools crimping bolting and power units
| Operating Pressure [Max] | 10000 PSI, 700 bar |
| Series | DQC T-Series |
| Length | 2.78 in, 70.7 mm |
| Material | 316 Stainless Steel |
| Thread Size | 3/8-18 |
| Weight | 0.0 LB |

