- 3/4" Rigid Female GHT x 3/4" Female
features
- Washer included part 5911212W
| Female Thread Size | 3/4-11-1/2, 3/4-14 |
| Hex Size | 1 3/16 in |
| End Type | Female x Female |
| Female Thread | GHT, NPT |
| Material | 303 Stainless Steel |
| Length | 1.33 in |
| Weight | 0.13 LB |
| Female Thread Size | 3/4-11-1/2, 3/4-14 |
| Hex Size | 1 3/16 in |
| End Type | Female x Female |
| Female Thread | GHT, NPT |
| Material | 303 Stainless Steel |
| Length | 1.33 in |
| Weight | 0.13 LB |