- 6 in Diameter
- Type 02 Wheel
- 120 Grit
- Fine Grade
description
- Grind carbide cutting tools, titanium, metal matrix composites, plasma sprayed materials and other metals with this 39C SC Type 02 toolroom wheel. You can also use the wheel on non-metal materials such as masonry and stone. The wheel has a high-purity green silicon carbide abrasive designed to stay sharp during non-steel applications. A superior vitrified bond helps maximize the life of the abrasive when used with a vertical spindle surface grinder.
applications
- Stock Removal
- Surface Grinding
- Tool and Cutter Grinding
- Tool Sharpening
- Truing & Dressing
features
- Type 02 cylinder wheels with sharp high-purity green silicon carbide abrasive for non-steel applications
- Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on vertical spindle surface grinders
- Use to grind carbide cutting tools, titanium, metal matrix composites, and plasma sprayed materials
- Many additional popular sizes and shapes in stock now
| Grade | Fine |
| Color | Green |
| Thickness | 1 in |
| Center Hole | 4 in |
| Grit | 120 |
| Wheel Type | Type 02 |
| RPM [Max] | 3600 rpm |
| Dia. | 6 in |
| Weight | 3.0 LB |
| EAN or UPC | 662528381933 |

