Enjoy a long product life at a reasonable initial price with this Merit A/O fine grit TR (Type III) quick-change cloth disc. Crafted from durable Y-weight two-ply polyester with an aluminum oxide abrasive, the disc provides an aggressive cut ideal for moderately demanding applications. The disc's durable fine grit works well for cleaning, detailing and finishing a range of metals, including soft metals, stainless and carbon steels, and titanium. A Quick-Change design makes it easy to swap the disc in and out to keep you working efficiently.
applications
Clean and Detail
Finishing
Rust Removal
Sanding
features
Versatile aluminum oxide abrasive for aggressive cut and longer life than competitive aluminum oxide discs
Durable Y-weight 2-ply polyester backing and coating for additional life and faster cut rate on moderately-demanding applications
Good choice when initial price is the primary purchasing consideration
Fine grit for cleaning, detailing, and finishing stainless, soft metals like aluminum, carbon steels, and titanium
Abrasive Material
Aluminum Oxide
Grade
Fine
Color
Brown
Attachment Type
TR (Type III)
Backing Material
Polyester
Backing Wt.
X
Grit
P150
RPM [Max]
20000 rpm
Dia.
3 in
Weight
0.0 LB
EAN or UPC
699573997253
We're here for you
with Service Centers across the country - We have your back