AMI Corrosion Protection Bearing Units
AMI is proud to present their corrosion protection bearing units. With a variety of housing series, specifications and usages, these bearings are specially designed, including those ideal for HACCP requirements.
Features include those available in stainless steel, zinc protection steel, and kanigen protection steel materials with set screw or Accu-Loc® locking styles. Bearing inserts in various specifications, pillow block, two-bolt flange, three-bolt flange, four-bolt flange, piloted flange cartridge, take-up and hanger unit housing styles made with thermoplastic, nickel protection cast iron, or stainless steel.

Prime Series
AISI 440C stainless steel bearing insert,
PBT thermoplastic housing
Typical Applications:
Beverage, dairy, poultry & fresh meat processing, fruit & vegetable processing, pharmaceutical
Bore Size Range Availability:
1/2" to 2" and 12mm to 50mm
Shur-Seal Series
Stainless steel or zinc corrosion resistant AISI 52100 steel bearing insert, PBT thermoplastic housing with closed & open covers and back seals
Typical Applications:
Beverage, seafood, poultry & fresh meat processing, pickle processing, citrus processing
Bore Size Range Availability:
1/2" to 1-1/2" and 20mm to 50mm
Select Plus Series
Zinc corrosion resistant AISI 52100 steel bearing insert, PBT thermoplastic housing
Typical Applications:
Snack foods, pickers, packers, agriculture
Bore Size Range Availability:
1/2" to 2" and 15mm to 50mm
Prime Plus Series
AISI 440Cstainless steel insert, AISI 304 cast stainless steel housing
Typical Applications:
Bakeries, seafood, poultry & fresh meat processing, marine
Bore Size Range Availability:
1/2" to 2-1/2" and 12mm to 65mm
Choice Series
Kanigen corrosion resistant set screw locking AISI 52100 steel bearing insert, PBT thermoplastic housing
Typical Applications:
Beverage, snack foods, pickle processing, citrus processing
Bore Size Range Availability:
1/2" to 2"
Choice Plus Series
Kanigen corrosion resistant set screw locking AISI 52100 steel bearing insert, PBT thermoplastic housing
Typical Applications:
Canning, coating, grading, blending, bleaching
Bore Size Range Availability:
3/4" to 1-1/2"
Choice Extra Series
Kanigen corrosion resistant Accu-Lok® AISI 52100 steel bearing insert, PBT thermoplastic housing
Typical Applications:
Food processing, conveyor, pickle processing, citrus processing, glass manufacturing, outside HVAC and labeling
Bore Size Range Availability:
3/4" to 1-1/2"
Select Series
Zinc corrosion resistant AISI 52100 steel bearing insert, nickel corrosion resistant housing
Typical Applications:
Agriculture, fertilizer & manure spreaders, lumber processing, wet recycling, pulp & paper, wastewater treatment, car wash systems
Bore Size Range Availability:
1/2" to 2-3/16" and 15mm to 50mm
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content.
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.