- 6" Hang w/Sleeve-304
| Material | 304 Stainless Steel |
| Temperature Range [Max] | 230 °F |
| Tube O.D. | 6 in |
| Included | Bolt With Nylock Nut |
| Weight | 1.25 LB |
| Material | 304 Stainless Steel |
| Temperature Range [Max] | 230 °F |
| Tube O.D. | 6 in |
| Included | Bolt With Nylock Nut |
| Weight | 1.25 LB |