Skip to content Skip to navigation menu
BaldorReliance_articlelogo.png

Improved Reliability, Performance, & Energy Efficiency: Baldor-Reliance Crusher Duty Motors


You need a reliable solution that can meet the demands of the toughest crushing applications. The Applied® selection of Baldor-Reliance Crusher Duty Motors does just that. With a high torque performance that exceeds the NEMA Design C locked rotor, pull up and breakdown torques, the Crusher Duty Motors are designed to help lower total cost of ownership when moving heavy-duty, long-distance loads.

Why Baldor-Reliance Crusher Duty Motors?

High quality cast iron frames minimize vibration and bearing temperature for longer motor life. Enclosures are rated for IP55 protection to keep moisture and particulate contamination out.

Available Size Options

Features & Benefits:

  • Drop-in
    replacement for all frame sizes
  • 1.25 Service Factor through 100 HP
  • 1.15 Service Factor above 100 HP
  • Designed for belt-driven rock crushers - pellet mills - high-starting torque applications
  • Available in frame sizes 180T - 449T & power ranges of 5 - 350 HP
  • Minimizes vibration & bearing temperature with rugged cast iron design

Applications:
  • Belt driven rock crushers
  • Pellet mills
  • High starting torque applications
Common Industries:
  • ✓ Aggregate
  • ✓ Cement Mining


DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.