Skip to content Skip to navigation menu
BaldorReliance_articlelogo.png

Baldor-Reliance EC Titanium™ Motors:
Beyond EC Efficiency & Performance


EC Titanium motors are a highly efficient integrated motor drive that combines synchronous reluctance and permanent magnet technologies for a sustainable, wirelessly connected solution that improves your bottom line.

EC Titanium stock assembly consists of the standard rolled steel motor with a selection of a (M) motor only, or either a (T) top mount or (A) axial mount motor drive package and defined by voltage and horsepower at 1800 RPM base speed. Custom configurations are available and can be selected from the part number definition table.

Ask an Applied® associate for more information and how to customize!

 

Why Baldor-Reliance EC TITANIUM™ Motors?

Plug & play: Pre-programmed motor & drive designed to run out of the box

Reliable & low noise: Extremely low starting current & less cogging reduces mechanical stress

Available Size Options

MORE REASONS WHY YOU SHOULD SWITCH TO Baldor-Reliance EC TITANIUM™ Motors:

Motor Features:
  • IE5+ motor efficiency
  • FASR - Ferrite Assisted Synchronous Reluctance Rotor
  • Class F insulation with Class B motor temperature rise
  • IP54 motor enclosure with shaft seal
  • Internal grounding brush for bearing current mitigation on DE retainer ring
  • For inverter use only per NEMA MG1 Part 31.4.4.2
  • 1.5 service factor design
  • Designed for longevity with 3 year motor warranty provided by ABB
Drive Features:
  • ✓ Permanent magnet PWM AC drive control
  • ✓ Serial modbus RJ45 interface
  • ✓ 2 Digital inputs - 2 configurable inputs (analog or digital) - 1 relay output
  • ✓ Designed for longevity with 2 year drive warranty provided by ABB

Applications:


• Fans • Unit handling
• Pumps• HVAC systems
• Compressors• Variable speed applications
• Blowers• General purpose applications



DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. 
The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED.
All warranties, if any, are solely from the supplier.