Baldor-Reliance® Motors Keep Food Safety in Motion with Stainless Strength
ABB listened to their customers and set out to solve their challenges – with the Baldor-Reliance® Food Safe motors with innovative 3-lead easy connect! This streamlined setup makes connecting your motor and equipment faster and simpler, so you can get up and running in no time! The Food Safe motor Industry-leading stainless-steel enclosure is designed to be the safest and cleanest washdown motor available in the market.
Baldor-Reliance® 3-lead motors are great for the food industry:
Ease of Use Designed with the end-user in mind, Baldor-Reliance® motors simplify the setup process, making it quicker and more intuitive
Reliability With fewer leads, the likelihood of connection errors is significantly reduced, enhancing the overall reliability of your systems
Safety Improved connection safety leads to a safer working environment, critical in food and beverage processing
Compatibility Whether you are upgrading existing equipment or setting up new systems, Baldor-Reliance® motors fit seamlessly into your operations
• Suitable for inverter duty per NEMA MG1 Part 31.4.4.2
• NEMA Premium® efficiency & 3-year warranty provided by ABB
DISCLAIMER: The above content is provided by the supplier. Applied® does not guarantee the accuracy or timeliness of the content. The above content is provided “AS IS”, AND ANY AND ALL EXPRESS AND IMPLIED WARRANTIES OF MERCHANTABILITY AND FITNESS ARE HEREBY EXCLUDED. All warranties, if any, are solely from the supplier.